Menu Search
General Purpose Screws Screw, Tapping; Stainless Steel; No. 10; 3/4 in. long
FASTEC #1034PSA-S1-MSIM

Screw, Tapping; Stainless Steel; No. 10; 3/4 in. long

SKU # 78972392590
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Tapping Screw
Head Type: Pan Head
Size: #10
Material: Stainless Steel
Length: 3/4 in.

General Purpose Screws: Type - Tapping Screw; Head Type - Pan Head, Square Drive; Size - No. 10; Material - Stainless Steel; Length - 3/4 in.; Additional Information - Type A Thread

Additional Info: Type A Thread