Menu Search
General Purpose Screws Screw, Tapping; Stainless Steel; No. 10; 1-1/2 in. long
FASTEC #10112FPA-S2-FC1000

Screw, Tapping; Stainless Steel; No. 10; 1-1/2 in. long

SKU # 99972394190
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Tapping Screw
Head Type: Flat Head
Size: #10
Material: Stainless Steel
Finish: Fascote
Length: 1-1/2 in.

General Purpose Screws: Type - Tapping Screw; Head Type - Flat Head, Phillips Drive; Size - No. 10; Material - Stainless Steel; Finish - Fascote; Length - 1-1/2 in.; Additional Information - Type A Thread

Additional Info: Type A Thread