FASTEC #81PSA-S1-9000

Screw, Tapping; Stainless Steel; #8; 1 in. long

SKU: 78972331210
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Tapping Screw
Head Type: Pan Head
Size: #8
Material: 18-8 Stainless Steel
Finish: White
Length: 1 in.
General Purpose Screws: Type - Tapping Screw; Head Type - Pan Head, Square Drive; Size - No. 8; Material - 18-8 Stainless Steel; Finish - White; Length - 1 in.; Additional Information - Type A Thread
Additional Info: Type A Thread