FASTEC #8112PPA-S1-1060

Screw, Tapping; Stainless Steel; #8; 1-1/2 in. long

SKU: 99972381955
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Tapping Screw
Head Type: Pan Head
Size: #8
Material: Stainless Steel
Finish: Dark Bronze
Length: 1-1/2 in.
General Purpose Screws: Type - Tapping Screw; Head Type - Pan Head, Phillips Drive; Size - No. 8; Material - Stainless Steel; Finish - Dark Bronze; Length - 1-1/2 in.; Additional Information - Type A Thread
Additional Info: Type A Thread