Menu Search
FASTEC #812RWQASB

Screw, Tapping; Round Washer Head; No. 8; 1/2 in. Long

SKU # 78972303770
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tapping Screw
Head Type: Round Washer Head
Size: No. 8
Finish: Stat Bronze
Length: 1/2 in.

Additional Info: Type A Thread