Menu Search
FASTEC #8114RWQAZ

Screw, Tapping; Round Washer Head; No. 8; 1-1/4 in. Long

SKU # 78972303740
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tapping Screw
Head Type: Round Washer Head
Size: No. 8
Finish: Zinc
Length: 1-1/4 in.

Additional Info: Type A Thread