WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
FASTEC #8114RWQAB

Screw, Tapping; Round Washer Head; No. 8; 1-1/4 in. Long

SKU # 78972303730
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tapping Screw
Head Type: Round Washer Head
Size: No. 8
Finish: Yellow Zinc
Length: 1-1/4 in.

Additional Info: Type A Thread