Menu Search
FASTEC #834PPA-9000

Screw, Tapping; Pan Head; No. 8; 3/4 in. Long

SKU # 99972382310
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tapping Screw
Head Type: Pan Head
Size: No. 8
Finish: White
Length: 3/4 in.

Additional Info: Type A Thread