Menu Search
General Purpose Screws Screw, Tapping; Pan Head; No. 8; 1/2 in. Long

FASTEC #812PSA-2000

Screw, Tapping; Pan Head; No. 8; 1/2 in. Long

SKU #99972356500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Tapping Screw
Head Type: Pan Head
Size: No. 8
Finish: Black
Length: 1/2 in.

Additional Info: Type A Thread