Menu Search
FASTEC #634PQAZ

Screw, Tapping; Pan Head; No. 6; 3/4 in. Long

SKU # 78972303000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tapping Screw
Head Type: Pan Head
Size: No. 6
Finish: Zinc
Length: 3/4 in.

Additional Info: Type A Thread