Menu Search
General Purpose Screws Screw, Tapping; Pan Head; No. 6; 1/2 in. Long
FASTEC #612PQAZ

Screw, Tapping; Pan Head; No. 6; 1/2 in. Long

SKU # 78972302880
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Tapping Screw
Head Type: Pan Head
Size: 6
Finish: Zinc
Length: 1/2 in.

Additional Info: Type A Thread