Menu Search
FASTEC #6112PQA-5285

Screw, Tapping; Pan Head; No. 6; 1-1/2 in. Long

SKU # 99972381750
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tapping Screw
Head Type: Pan Head
Size: No. 6
Finish: Draped Ash
Length: 1-1/2 in.

Additional Info: Type A Thread