Menu Search
FASTEC #6711416

Screw, Tapping; Pan Head; No. 10; 1-1/4 in. Long

SKU # 99972381825
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tapping Screw
Head Type: Pan Head
Size: No. 10
Length: 1-1/4 in.
Package: 16

Additional Info: Type A Thread