Menu Search
General Purpose Screws Screw, Tapping; Oval Head; No. 6; 1-1/4 in. Long

FASTEC #6114OPA-9100

Screw, Tapping; Oval Head; No. 6; 1-1/4 in. Long

SKU #99972381775
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Tapping Screw
Head Type: Oval Head
Size: No. 6
Finish: Colonial White
Length: 1-1/4 in.

Additional Info: Type A Thread