Menu Search
FASTEC #263106

Screw, Tapping; Oval Head; No. 6; 1-1/2 in. Long

SKU # 99972381470
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tapping Screw
Head Type: Oval Head
Size: No. 6
Finish: Nickel
Length: 1-1/2 in.
Package: 200 Bag

Additional Info: Type A Thread, Type 9 Point