Menu Search
General Purpose Screws Screw, Tapping; Oval Head; 6; 1-1/4 in. Long
FASTEC #6114OSAZ

Screw, Tapping; Oval Head; 6; 1-1/4 in. Long

SKU # 78972306570
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Tapping Screw
Head Type: Oval Head
Size: 6
Finish: Zinc
Length: 1-1/4 in.

Additional Info: Type A Thread