Menu Search
FASTEC #6114OQA-4100

Screw, Tapping; Oval Head; 6; 1-1/4 in. Long

SKU # 78972353650
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tapping Screw
Head Type: Oval Head
Size: 6
Finish: Zinc
Length: 1-1/4 in.

Additional Info: Type A Thread