Menu Search
General Purpose Screws Screw, Tapping; Flat Head; No. 8; 5/8 in. Long
FASTEC #858FPAZ

Screw, Tapping; Flat Head; No. 8; 5/8 in. Long

SKU # 78972308850
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Tapping Screw
Head Type: Flat Head
Size: No. 8
Finish: Zinc
Length: 5/8 in.

Additional Info: Type A Thread