Menu Search
FASTEC #C81FQAV

Screw, Tapping; Flat Head; No. 8; 1 in. Long

SKU # 99972382610
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tapping Screw
Head Type: Flat Head
Size: No. 8
Finish: Nickel
Length: 1 in.
Package: 100

Additional Info: Type A Thread