Menu Search
FASTEC #71FPAZ

Screw, Tapping; Flat Head; No. 7; 1 in. Long

SKU # 78972399088
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tapping Screw
Head Type: Flat Head
Size: No. 7
Finish: Zinc
Length: 1 in.

Additional Info: Type A Thread