Menu Search
FASTEC #612FQAB

Screw, Tapping; Flat Head; No. 6; 1/2 in. Long

SKU # 78972300180
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tapping Screw
Head Type: Flat Head
Size: 6
Finish: Yellow Zinc
Length: 1/2 in.

Additional Info: Type A Thread