Menu Search
General Purpose Screws Screw, Tapping; Flat Head; No. 6; 1/2 in. Long

FASTEC #612FQA-17B

Screw, Tapping; Flat Head; No. 6; 1/2 in. Long

SKU #78972318320
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Tapping Screw
Head Type: Flat Head
Size: No. 6
Finish: Yellow Zinc
Length: 1/2 in.

Additional Info: Type A Thread, Type 17 Point