Menu Search
General Purpose Screws Screw, Tapping; Flat Head; No. 10; 1-1/4 in. Long

FASTEC #10114FPAZ

Screw, Tapping; Flat Head; No. 10; 1-1/4 in. Long

SKU #78972307560
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Tapping Screw
Head Type: Flat Head
Size: No. 10
Finish: Zinc
Length: 1-1/4 in.

Additional Info: Type A Thread