Menu Search
General Purpose Screws Screw, Tapping; Flat Head; 8; 3/4 in. Long
FASTEC #834FPAV

Screw, Tapping; Flat Head; 8; 3/4 in. Long

SKU # 78972308780
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Tapping Screw
Head Type: Flat Head
Size: 8
Finish: Nickel
Length: 3/4

Additional Info: Type A Thread