Menu Search
FASTEC #6603416WI

Screw, Tapping; Aluminum; No. 10; 3/4 in. long

SKU # 99972382940
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tapping Screw
Head Type: Pan Head
Size: #10
Material: Aluminum
Finish: Wicker
Length: 3/4 in.
Package: 16

General Purpose Screws: Type - Tapping Screw; Head Type - Pan Head, Square Drive; Size - No. 10; Material - Aluminum; Finish - Wicker; Length - 3/4 in.; Package - 16; Additional Information - Type A Thread

Additional Info: Type A Thread