Menu Search
FASTEC #10112PSA-AL

Screw, Tapping; Aluminum; No. 10; 1-1/2 in. long

SKU # 78972381010
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tapping Screw
Head Type: Pan Head
Size: #10
Material: Aluminum
Length: 1-1/2 in.

General Purpose Screws: Type - Tapping Screw; Head Type - Pan Head, Square Drive; Size - No. 10; Material - Aluminum; Length - 1-1/2 in.; Additional Information - Type A Thread

Additional Info: Type A Thread