Menu Search
General Purpose Screws Screw, Tapping; Aluminum; No. 10; 1-1/2 in. long
FASTEC #10112PSA-AL-5270

Screw, Tapping; Aluminum; No. 10; 1-1/2 in. long

SKU # 99972381015
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Tapping Screw
Head Type: Pan Head
Size: #10
Material: Aluminum
Finish: Wicker
Length: 1-1/2 in.

General Purpose Screws: Type - Tapping Screw; Head Type - Pan Head, Square Drive; Size - No. 10; Material - Aluminum; Finish - Wicker; Length - 1-1/2 in.; Additional Information - Type A Thread

Additional Info: Type A Thread