FASTEC #34101298

Screw, Tapping; Aluminum; #10; 1-1/2 in. long

SKU: 99972393600
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Tapping Screw
Head Type: Pan Head
Size: #10
Material: Aluminum
Length: 1-1/2 in.
Package: 60
General Purpose Screws: Type - Tapping Screw; Head Type - Pan Head, Square Drive; Size - No. 10; Material - Aluminum; Length - 1-1/2 in.; Package - 60; Additional Information - Type A Thread
Additional Info: Type A Thread