Menu Search
General Purpose Screws Screw; Stainless Steel; Treated Finish; 1-1/2 in. Long

FASTEC #73003472

Screw; Stainless Steel; Treated Finish; 1-1/2 in. Long

SKU #99972365790
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Screw
Material: Stainless Steel
Finish: Better Than Treated
Length: 1-1/2 in.
Package: 12