Menu Search
General Purpose Screws Screw, Socket Set; Hex Head; No. 8; 2 in. Long
FASTEC #15383EA

Screw, Socket Set; Hex Head; No. 8; 2 in. Long

SKU # 99972381330
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Socket Set Screw
Head Type: Hex Head
Size: No. 8
Application: Metric Hex Keys
Material: Alloy Steel
Finish: Painted White
Length: 2 in.
Point Type: Cup Point
Package: 100