Menu Search
General Purpose Screws Screw, Sheet Metal-Self Tapping; Oval Head; 5/8 in. Long

FASTEC #658OQA-17SB

Screw, Sheet Metal-Self Tapping; Oval Head; 5/8 in. Long

SKU #78972318690
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Sheet Metal, Self Tapping
Head Type: Oval Head, Phillips/Square Recess
Size: 6
Material: Steel
Finish: Bronze
Length: 5/8

Additional Info: Type A Thread. Quadrex Drive. Type 17 Point