Menu Search
General Purpose Screws Screw, Sheet Metal-Self Tapping; Oval Head; 3/4 in. Long
FASTEC #634OQABP

Screw, Sheet Metal-Self Tapping; Oval Head; 3/4 in. Long

SKU # 78972302440
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Sheet Metal, Self Tapping
Head Type: Oval Head, Phillips/Square Recess
Size: 6
Material: Steel
Finish: Black Oxide
Length: 3/4