Menu Search
General Purpose Screws Screw, Sheet Metal-Self Drilling; Pan Head; 11; 1 in. Long
FASTEC #111CT3Z

Cargo-Tec Screw, Sheet Metal-Self Drilling; Pan Head; 11; 1 in. Long

SKU # 78972316540
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Sheet Metal, Self Drilling
Head Type: Pan Head, Octa-Drive
Size: 11
Material: Steel
Finish: Zinc
Length: 1