Menu Search
FASTEC #14114HWT3Z

Screw, Sheet Metal; Hex Washer Head; No. 14; 1-1/4 in. Long

SKU # 78972315450
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sheet Metal
Head Type: Hex Washer Head
Size: #14
Material: Steel
Finish: Zinc
Length: 1-1/4 in.

Additional Info: Type 3 Point