FASTEC #1196200-MSIM

Screw, Self-drilling; Carbon Steel; #8; 1/2 in. long

SKU: 78972366180
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Self-Drilling Screw
Head Type: Hex Washer Head
Size: #8
Material: Carbon Steel
Finish: Electro Zinc
Length: 1/2 in.
Point Type: Tek 2
General Purpose Screws: Type - Self-Drilling Screw; Head Type - Hex Washer Head, Unslotted; Size - No. 8; Material - Carbon Steel; Finish - Electro Zinc; Length - 1/2 in.; Point Type - Tek 2