Menu Search
General Purpose Screws Screw, Self Drilling; Pan Head; No. 8; 1/2 in. Long

FASTEC #812PPT2Z

Screw, Self Drilling; Pan Head; No. 8; 1/2 in. Long

SKU #78972317310
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Self-Drilling Screw
Head Type: Pan Head
Size: No. 8
Finish: Zinc
Length: 1/2 in.

Additional Info: Type 2 Point