Menu Search
FASTEC #1527200

Screw, Self Drilling; Pan Head; No. 6; 1/2 in. Long

SKU # 78972365220 Manufacturer Series: SDF 6
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Self-Drilling Screw
Head Type: Pan Head
Size: #6
Thread Size: 20
Application: Residential Steel Frame Construction
Material: C1022 Carbon Steel
Finish: Bright Electro-Zinc
Length: 1/2 in.
Drill Bit: No. 2
Point Type: Tek 2
Package: 20000 Box

Additional Info: Material Attachment Range: 0.100 in., Drill and Tap Capacity: 0.036-0.100 in., Tensile Strength: 1285 lb