Menu Search
FASTEC #1398

Screw, Self Drilling; Pan Head; No. 10; 1/2 in. Long

SKU # 78972365210 Manufacturer Series: SDF 10
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Self-Drilling Screw
Head Type: Pan Head
Size: #10
Thread Size: 16
Application: Duct Straps
Material: C1022 Carbon Steel
Finish: Clima Gray
Length: 1/2 in.
Drill Bit: No. 3
Point Type: Tek 3
Package: 10000 Box

Additional Info: Material Attachment Range: 0.036-0.150 in., Drill and Tap Capacity: 0.036-0.175 in., Tensile Strength: 1936 lb