Menu Search
General Purpose Screws Screw, Self Drilling; Hex Washer Head; No. 10; 1 in. Long

FASTEC #101HWT3Z

Screw, Self Drilling; Hex Washer Head; No. 10; 1 in. Long

SKU #99972392125
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Self-Drilling Screw
Head Type: Hex Washer Head
Size: No. 10
Finish: Zinc
Length: 1 in.
Package: 100

Additional Info: Type 3 Point