Menu Search
General Purpose Screws Screw, Metal-piercing; Steel; No. 8; 1 in. long
FASTEC #81PQT2-9000

Screw, Metal-piercing; Steel; No. 8; 1 in. long

SKU # 78972360270
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Sheet Metal
Head Type: Pan Head
Size: #8
Material: Steel
Finish: Painted
Length: 1 in.

General Purpose Screws: Type - Sheet Metal, Self Drilling; Head Type - Pan Head, Phillips/Square Recess; Size - 8; Material - Steel; Finish - Painted, White; Length - 1; Additional Information - Painted Head. Type 2 Point. Quadrex Drive

Additional Info: Painted Head. Type 2 Point. Quadrex Drive