Menu Search
General Purpose Screws Screw, Machine; Truss Head; No. 8; 7/8 in. Long

FASTEC #8C78TQMSZ

Screw, Machine; Truss Head; No. 8; 7/8 in. Long

SKU #78972305760
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Machine Screw
Head Type: Truss Head
Size: #8
Thread Size: 32
Finish: Zinc
Length: 7/8 in.