FASTEC #8C14TQMSZ

Screw, Machine; No. 8-32; 1 in. long

SKU: 78972305690
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Machine Screw
Head Type: Truss Head
Size: #8
Thread Size: 32
Finish: Zinc
Length: 1 in.
Description
General Purpose Screws: Type - Machine Screw; Head Type - Truss Head, Quadrex Drive; Size - No. 8-32; Finish - Zinc; Length - 1 in.