Menu Search
FASTEC #582-027B

Screw, Machine; Hex Washer Head; No. 8; 1-1/2 in. Long

SKU # 99972399153
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine Screw
Head Type: Hex Washer Head
Size: No. 8
Finish: Zinc
Length: 1-1/2 in.