Menu Search
FASTEC #386HLP

Screw, Lag; Hex Head; Plain Finish; 6 in. Long

SKU # 99972392045
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lag Screw
Head Type: Hex Head
Finish: Plain
Length: 6
Package: 25