Menu Search
General Purpose Screws Screw, Lag; Hex Head; 5/16 in.; 4 in. Long

FASTEC #5164HLP

Screw, Lag; Hex Head; 5/16 in.; 4 in. Long

SKU #78972330790
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Lag Screw
Head Type: Hex Head
Size: 5/16 in.
Finish: Plain
Length: 4 in.

Additional Info: Hex Standard Thread