Menu Search
FASTEC #516112HLZ

Screw, Lag; Hex Head; 5/16 in.; 1-1/2 in. Long

SKU # 78972330640
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Lag Screw
Head Type: Hex Head
Size: 5/16 in.
Finish: Zinc
Length: 1-1/2 in.

Additional Info: Standard Thread