Menu Search
General Purpose Screws Screw, Lag; Hex Head; 3/8 in.; 9 in. Long
FASTEC #389HLP

Screw, Lag; Hex Head; 3/8 in.; 9 in. Long

SKU # 78972330610
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Lag Screw
Head Type: Hex Head
Size: 3/8 in.
Finish: Plain
Length: 9 in.

Additional Info: Hex Standard Thread