Menu Search
FASTEC #386HL-GALV

Screw, Lag; Hex Head; 3/8 in.; 6 in. Long

SKU # 78972330530
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lag Screw
Head Type: Hex Head
Size: 3/8 in.
Finish: Hot Dip Galvanized
Length: 6 in.

Additional Info: Hex Standard Thread