Menu Search
FASTEC #124HLP

Screw, Lag; Hex Head; 1/2 in.; 4 in. Long

SKU # 78972329890
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lag Screw
Head Type: Hex Head
Size: 1/2 in.
Finish: Plain
Length: 4 in.

Additional Info: Hex Standard Thread