Menu Search
General Purpose Screws Screw, Drywall; Bugle Head; No. 6; 1-1/2 in. Long
FASTEC #6112BPDTBP

Screw, Drywall; Bugle Head; No. 6; 1-1/2 in. Long

SKU # 78972313350
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Drywall Screw
Head Type: Bugle Head
Size: No. 6
Finish: Black Phosphate
Length: 1-1/2 in.

Additional Info: Deep Thread